Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression Nut
Mfr # 7105X20T
Zoro # G003654917
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.05
- Fitting Thread Size 1 1-5/8-12
- Fitting Thread Type 1 Flareless Bite Type
- Hex Size 2
- Use With Compatible with SAE Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7105X20T
- Zoro # G003654917
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.05 |
Fitting Thread Size 1 | 1-5/8-12 |
Hex Size | 2 |
Overall Length (mm) | 26.67 |
Details
Fitting Thread Type 1 | Flareless Bite Type |
Use With | Compatible with SAE Fittings |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.478 |
Adapter Type | Compression Nuts |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Pressure Relief Valve (22-0228)
- MAIN FILTER Hydraulic Filter, replaces MANITOU 602096, Return Line, 15 micron, Outside-In (MF0583875)
- MAIN FILTER Hydraulic Filter, replaces HYSTER 1707195, Return Line, 10 micron, Outside-in (MF0585769)
- GATES PowerGrip Timing Belts, 96MXL012 (96MXL012)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X12X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X16X16)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X08X06)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X40)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X12X12)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X12X12)
- TOMPKINS Hydraulic Fitting-Stainless04FJ BULKHEAD NUT-SS (SS-0306-04-FG)
- World Wide Fittings Hydraulic Hoses & Fittings