Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression Nut
Mfr # 7105X14T
Zoro # G203654908
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1
- Hex Size 1.375
- Use With Compatible with SAE Fittings
- Material Steel
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7105X14T
- Zoro # G203654908
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1 |
Hex Size | 1.375 |
Fitting Thread Size 1 | 1-3/16-12 |
Overall Length (mm) | 25.4 |
Details
Use With | Compatible with SAE Fittings |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | Flareless Bite Type |
Weight | 0.1915 |
Body Material | Steel |
Adapter Type | Compression Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket JOHN DEERE Z45026 Replacement Belt, B76 (B76)
- REELCRAFT Hose Bumper, SS Hardware, 1/2" (2-HS1005)
- EATON AEROQUIP Hose Adapter, 3/4", ORS, 1/2", ORB (FF1852T1208S)
- HHIP SD-422P TiN-55 Carbide Insert (6029-2422)
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X04X02SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow - Long (F5425X06X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X08X06)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X06X04X06)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X20)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X12X04SS)
- TOMPKINS Hydraulic Fitting-Steel16MOR HEX HEAD PLUG (6408-16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs