Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression Nut
Mfr # 7105X12T
Zoro # G203654588
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 0.97
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Use With Compatible with SAE Fittings
- Fitting Thread Type 1 Flareless Bite Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7105X12T
- Zoro # G203654588
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.97 |
Fitting Thread Size 1 | 1-1/16-12 |
Hex Size | 1.25 |
Overall Length (mm) | 24.638 |
Details
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Use With | Compatible with SAE Fittings |
Fitting Thread Type 1 | Flareless Bite Type |
Weight | 0.168 |
Adapter Type | Compression Nuts |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 7 in OD (CA0700X050)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL646CL)
- DURA-SURE TORQUE Timing Belt, S8M, 20 x 1136mm PL, T142 (200-S8M-1136)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X16)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X08X08SSLN)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Swivel Straight (9315X04X04)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X12X12)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight - Long (5316X06X06)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X06X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X10X08)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/4-18, St El (2089-6-4S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs