Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression Nut
Mfr # 7105X10T
Zoro # G003654535
product price: $1.85
/ea
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Use With Compatible with SAE Fittings
- Fitting Thread Type 1 Flareless Bite Type
- Hex Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7105X10T
- Zoro # G003654535
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1 |
Fitting Thread Size 1 | 7/8-14 |
Overall Length | 0.92 |
Overall Length (mm) | 23.3679999999999 |
Details
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Use With | Compatible with SAE Fittings |
Fitting Thread Type 1 | Flareless Bite Type |
Weight | 0.09 |
Body Material | Steel |
Adapter Type | Compression Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, 3/8 In OD (7770 60 00)
- IDEAL-TRIDON MicroGear 62M Series Worm Gear Hose Clamp, Stainless Steel (6260450)
- HESSAIRE Motor, Dayton, For 484X40 (E075-6)
- COILHOSE PNEUMATICS Filter W/Automatic Drain 5 Micron Elemnt 1/2" (CO 27F4-DMX)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X04X04)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X08X06SS)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X12X12)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X02X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X06X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring All Around Union Cross (4955X04X04X04X04)
- TOMPKINS Hydraulic Fitting-Steel08FP-04FP (5000-08-04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs