Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression Nut
Mfr # 7105X08T
Zoro # G003654597
product price: $1.29
/ea
Sold in multiples of 8 for $10.32
$10.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.84
- Hex Size 0.875
- Fitting Thread Type 1 Flareless Bite Type
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Use With Compatible with SAE Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7105X08T
- Zoro # G003654597
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.84 |
Hex Size | 0.875 |
Fitting Thread Size 1 | 3/4-16 |
Overall Length (mm) | 21.3359999999999 |
Details
Fitting Thread Type 1 | Flareless Bite Type |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Use With | Compatible with SAE Fittings |
Material | Steel |
Weight | 0.068 |
Body Material | Steel |
Adapter Type | Compression Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS213)
- WORKFORCE Grease Gun, 16 oz., 9000 psi, Black (L1355)
- POWEREX Check Valve, 1/2 in. (CV003204AV)
- MARTIN SPROCKET & GEAR Spk Roller Triple B, E40B23H (E40B23H)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X06X06LN)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X06X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90° Elbow (4515X12XM27)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X12X12SS)
- WORLD WIDE FITTINGS ORFS Tube Nut Stainless Steel (FS0318X12SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM18)
- TOMPKINS Hydraulic Fitting-Steel10MJ-16MOR (6400-10-16)
- World Wide Fittings Hydraulic Hoses & Fittings