Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression Nut
Mfr # 7105X05T
Zoro # G803654612
product price: $1.45
/ea
Sold in multiples of 7 for $10.15
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1/2-20
- Hex Size 0.625
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Material Steel
- Overall Length 0.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7105X05T
- Zoro # G803654612
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/2-20 |
Hex Size | 0.625 |
Overall Length | 0.72 |
Overall Length (mm) | 18.288 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Use With | Compatible with SAE Fittings |
Fitting Thread Type 1 | Flareless Bite Type |
Weight | 0.0367 |
Adapter Type | Compression Nuts |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 0.875 x 27.5in OC (1422V270)
- GATES PowerGrip HTD Belts, 1635-5M-09 (1635-5M-09)
- PACKARD Run Capacitor 5 MFD 440/370-Volt Round (TRCF5)
- TRITAN Needle Bearing, Inner Race, Inch, 2.5-in. Bore Dia., 3-in. Outside Dia., 1.75-in. Width (MI40)
- WORLD WIDE FITTINGS Male Pipe Tee Stainless Steel (5600X08X08X08SS)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM12)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X04X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Braze-On Bore Straight - Metric Hex (4324X16X16MH)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90° Elbow (4515X08XM22)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe Straight Hose Connector (4404X04X02)
- TOMPKINS Hydraulic Fitting-Steel24MJ-24FJX-04FOR-GAUGE PORT (GP6504-24-24-04FB)
- World Wide Fittings Hydraulic Hoses & Fittings