Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression Cross
Mfr # 7955X04X04X04X04
Zoro # G803654476
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Size 0.203
- Thread Size 7/16-20
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Pipe Size (Fittings) 0.203
- Hex Size 0.438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7955X04X04X04X04
- Zoro # G803654476
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 0.203 |
Thread Size | 7/16-20 |
Pipe Size (Fittings) | 0.203 |
Hex Size | 0.438 |
Fitting Thread Size 2 | 7/16-20 |
Fitting Thread Size 1 | 7/16-20 |
Details
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Material | Steel |
Fitting Thread Type 2 | Flareless Bite Type |
Use With | Compatible with SAE Fittings |
Fitting Thread Type 1 | Flareless Bite Type |
Weight | 0.21 |
Body Material | Steel |
End 3 Thread | 7/16-20 |
Adapter Type | Compression Crosses |
End 3 Style | Flareless Bite Type |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 15mm, 61902ZZ (61902 ZZ PRX)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6026)
- WESTWARD Metered Grease Control Valve (5NUG2)
- DAYTON DC Gearmotor, 60.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 90V DC Voltage (3XA80)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X16X12)
- WORLD WIDE FITTINGS Male JIC Plug (5229X16)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe to Female Pipe Run Tee (F3759X04X04X04)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 90° Street Elbow (F3409X12X12)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X08X06)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X04X04)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/2-14, 3/4-14, Strt Swl (2045-8-12S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs