Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression Cap
Mfr # 7129X10
Zoro # G403655132
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1
- Material Steel
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Overall Length 0.92
- Length 0.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 7129X10
- Zoro # G403655132
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1 |
Overall Length | 0.92 |
Length | 0.94 |
Fitting Thread Size 1 | 7/8-14 |
Overall Length (mm) | 23.3679999999999 |
Details
Material | Steel |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Use With | Compatible with SAE Fittings |
Fitting Thread Type 1 | Flareless Bite Type |
Weight | 0.1629 |
Body Material | Steel |
Adapter Type | Compression Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Unloader Control Pilot Check Valve for Air Compressors - (CVC7052)
- DIXON Watts Standard Regulator w/ gauge, 1/2" (R119-04CG)
- GAST Gast Standard 1Hab-25-M100X Piston Pump (1HAB-25-M100X)
- BOSTON GEAR Miter Gear-8 Pitch (L123Y)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X16X16)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X08)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X32X20)
- WORLD WIDE FITTINGS Female Pipe to Male British Standard Pipe Parallel Straight Adapter (7042X04X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X04X04LN)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX06)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X08X08)
- World Wide Fittings Hydraulic Hoses & Fittings