Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression Bulkhead to Male JIC with Locknut
Mfr # C2707X04X04LN
Zoro # G903655045
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 Flareless Bite Type
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Material Stainless Steel
- Use With Compatible with SAE Fittings
- Fitting Thread Type 2 JIC 37¡ Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # C2707X04X04LN
- Zoro # G903655045
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | Flareless Bite Type |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Stainless Steel |
Use With | Compatible with SAE Fittings |
Fitting Thread Type 2 | JIC 37¡ Flare |
Body Material | Stainless Steel |
Adapter Type | Compression Elbow & Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR 5/8 & 3/4 in. Nylon Threaded Female Hose Coupling (801004-1002)
- MAXIM Seal Kit, For 4 In Bore Tie Rod Cylinder (204507)
- PARKER 1/4" Compression 316 SS Nut (4 BU-SS)
- CONTINENTAL CONTITECH 1/4" ID x 300 ft. PVC Air Hose 300 PSI BL (PLB02530-300)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM16)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight (2706X06X06)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X20)
- WORLD WIDE FITTINGS JIC Reducer/Expander Stainless Steel (2406X06X04SS)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 45°Elbow (4603X04X06)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X12X12)
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X06X04SS)
- World Wide Fittings Hydraulic Hoses & Fittings