Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression Bulkhead to Flareless Compression Union
Mfr # 7325X16X16
Zoro # G703653821
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 Flareless Bite Type
- Overall Length 2.72
- Fitting Thread Size 1 1-5/16-12
- Use With Compatible with SAE Fittings
- Fitting Thread Size 2 1-5/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7325X16X16
- Zoro # G703653821
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 2.72 |
Fitting Thread Size 1 | 1-5/16-12 |
Fitting Thread Size 2 | 1-5/16-12 |
Hex Size | 1.625 |
Overall Length (mm) | 69.0879999999999 |
Details
Fitting Thread Type 2 | Flareless Bite Type |
Use With | Compatible with SAE Fittings |
Material | Steel |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Fitting Thread Type 1 | Flareless Bite Type |
Weight | 1.13 |
Body Material | Steel |
Adapter Type | Compression Elbow & Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X06X06)
- HHIP TDEX 21.5 TiN Coated C-5 Carbide Insert (6062-0215)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (RA104RRB)
- BESTORQ 3VX450 Cogged Belt, 45 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX450)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X24)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X10X08)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X24X24)
- WORLD WIDE FITTINGS Male JIC to Male JIC 90° Union Elbow (F5505X14X14)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X08X06)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X16X16)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X08X06)
- World Wide Fittings Hydraulic Hoses & Fittings