Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression Bulkhead to Flareless Compression Union
Mfr # 7325X10X10
Zoro # G203653888
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Overall Length 2.48
- Fitting Thread Type 1 Flareless Bite Type
- Fitting Thread Size 2 7/8-14
- Hex Size 1.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7325X10X10
- Zoro # G203653888
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 2.48 |
Fitting Thread Size 2 | 7/8-14 |
Hex Size | 1.125 |
Fitting Thread Size 1 | 7/8-14 |
Overall Length (mm) | 62.9919999999999 |
Details
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Fitting Thread Type 1 | Flareless Bite Type |
Material | Steel |
Fitting Thread Type 2 | Flareless Bite Type |
Use With | Compatible with SAE Fittings |
Weight | 0.5 |
Adapter Type | Compression Elbow & Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6002 C3QE6, Single Row Ball Bearings (6002 C3QE6)
- DYNAQUIP CONTROLS 2" FNPT Bronze Pneumatic Ball Valve Inline (PVA68AMDA063A)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MTD Belt-V 3/8 X 30.2 (954-0346)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X12X04SS)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X04X02)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X16X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X12X12LN)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss 45° Elbow (4365X06X08)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X08X12)
- TOMPKINS Hydraulic Fitting-Steel05MOR HEX HEAD PLUG (6408-05)
- World Wide Fittings Hydraulic Hose Adapters & Plugs