Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression Bulkhead to Flareless Compression Union
Mfr # 7325X04X04
Zoro # G403653787
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Compatible with SAE Fittings
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Material Steel
- Fitting Thread Size 2 7/16-20
- Fitting Thread Size 1 7/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7325X04X04
- Zoro # G403653787
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 7/16-20 |
Fitting Thread Size 1 | 7/16-20 |
Hex Size | 0.688 |
Overall Length | 1.89 |
Overall Length (mm) | 48.006 |
Details
Use With | Compatible with SAE Fittings |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Material | Steel |
Fitting Thread Type 2 | Flareless Bite Type |
Fitting Thread Type 1 | Flareless Bite Type |
Weight | 0.15 |
Adapter Type | Compression Elbow & Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B43/5L460, V-Belt 5/8 X 46 (B43/5L460)
- JET-LUBE Anti Seize Compound, 2.5 gal, Pail, Paste (10092)
- MILTON V Style High Flow Plug, 3/8" MNPT, PK10 (762)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (400710)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male O-Ring Boss Straight (FS2764X12X12)
- WORLD WIDE FITTINGS JIC Male to Female Pipe Connector Stainless Steel (2405X08X06SS)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X08X08)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X06X06)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X20X20)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X04X03)
- ADAPTALL Hose Adapter, 1/2", BSPP, 3/8", NPT (9035-0806)
- World Wide Fittings Hydraulic Hoses & Fittings