Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Bite Type Ferrule - Style B
Mfr # 7165X16T
Zoro # G003655785
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 Flareless Bite Type
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Use With Compatible with SAE Fittings
- Material Steel
- Adapter Type Compression Ferrules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7165X16T
- Zoro # G003655785
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | Flareless Bite Type |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Use With | Compatible with SAE Fittings |
Material | Steel |
Adapter Type | Compression Ferrules |
Body Material | Steel |
Weight | 0.0166 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 825mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ825)
- SOLBERG Inlet Filter, 1/2 MNPT Out, 10 Max CFM (FT-15-050)
- BALDOR-RELIANCE 7.5Kw, 3490Rpm, 3Ph, 60Hz, D132S, 3728M, Tefc (EMM3711)
- CLIMAX METAL PRODUCTS 2CC-150-100-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-150-100-KW)
- WORLD WIDE FITTINGS Flareless Union Elbow Stainless Steel (C2500X04X04SS)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X08X04)
- WORLD WIDE FITTINGS Inverted Flare Nut Stainless Steel (105X04SS)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X10X08)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe Straight Hose Connector (4404X04X04)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X16X33)
- PARKER Hydraulic Hose Adapter, 2.04" L, 4500 psi (3/8 MMO-SS)
- World Wide Fittings Hydraulic Hoses & Fittings