Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Bite Type Ferrule - Style B
Mfr # 7165X08
Zoro # G703655375
product price: $0.82
/ea
Sold in multiples of 12 for $9.84
$9.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 Flareless Bite Type
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Overall Length 0.375
- Use With Compatible with SAE Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7165X08
- Zoro # G703655375
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.375 |
Overall Length (mm) | 9.525 |
Details
Material | Steel |
Fitting Thread Type 1 | Flareless Bite Type |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Use With | Compatible with SAE Fittings |
Weight | 0.0077 |
Body Material | Steel |
Adapter Type | Compression Ferrules |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 3/B111 114Inch Outside Length, 3 Ribs (3RB111)
- TYGON Tubing, Clear, 1/8 In. Inside Dia, 50 ft. (ACF00006)
- SPEEDAIRE Pressure Relief Valve, 165 PSI (PN22N096G)
- LPS DETEX Multipurpose Grease, Cartridge, 13oz (54014)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X04X02)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X05S)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe 90° Elbow (7455X08X08)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable to Male JIC Run Tee (F5716X04X06X04)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X16X16)
- WORLD WIDE FITTINGS Bonded Seal British (9900X06)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, Tee (2030-12-12S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs