Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Bite Type Ferrule - Style B
Mfr # 7165X02T
Zoro # G103654978
product price: $0.75
/ea
Sold in multiples of 13 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Compatible with SAE Fittings
- Material Steel
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Fitting Thread Type 1 Flareless Bite Type
- Adapter Type Compression Ferrules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7165X02T
- Zoro # G103654978
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Details
Use With | Compatible with SAE Fittings |
Material | Steel |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Fitting Thread Type 1 | Flareless Bite Type |
Adapter Type | Compression Ferrules |
Body Material | Steel |
Weight | 0.0008 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Universal Remote Control - Two Function, 12 VDC (301206)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (36VF54)
- NSK NSK-LM67010, Tapered Inch Roller Bearing, LM67010 (LM67010)
- FAIRCHILD 3/8IN 250PSI 0.5-30PSI NPT PNEUMATIC REGULATOR (30233)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X04X14)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X16X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female JIC Swivel Branch Tee (F5707X06X06X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X05X05X05)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X16PFT)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X08X08X08)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, El (2062-16-16S)
- World Wide Fittings Hydraulic Hoses & Fittings