Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flange Head Plug Code 62
Mfr # 1824X32
Zoro # G203656377
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Connection Type Four bolt flange connections
- Standards SAE J518 specifications
- Flange Code Code 62
- Material Steel
- Overall Length 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1824X32
- Zoro # G203656377
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.5 |
Length | 0.496 |
End 2 Inner Diameter | 2.49 |
End 1 Inner Diameter | 3.125 |
Details
Fitting Connection Type | Four bolt flange connections |
Standards | SAE J518 specifications |
Flange Code | Code 62 |
Material | Steel |
Body Material | Steel |
Adapter Type | Flange Cap |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #15655 (15655)
- IKO Cam Follower, Inch, #CR81VBUU (CR81VBUU)
- DIXON AirChief Fem NPT, 1/2"Coupler, 3/8", ST (DC2624)
- BUYERS PRODUCTS 50 GPM Return Line Filter Head 1-1/4 Inch NPT/25 PSI Bypass (FH225)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X06X06X04)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X06X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female Pipe Branch Tee (F5655X06X06X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 45° Elbow (4356X12X12)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X06X06)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X04X02LN)
- TOMPKINS Hydraulic Fitting-Steel12MJ-20MP (2404-12-20)
- World Wide Fittings Hydraulic Hoses & Fittings