Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flange Head Plug Code 62
Mfr # 1824X24
Zoro # G103656293
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Connection Type Four bolt flange connections
- Standards SAE J518 specifications
- Flange Code Code 62
- Length 0.496
- Overall Length 1.188
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1824X24
- Zoro # G103656293
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length | 0.496 |
Overall Length | 1.188 |
End 1 Inner Diameter | 2.5 |
End 2 Inner Diameter | 2.115 |
Details
Fitting Connection Type | Four bolt flange connections |
Standards | SAE J518 specifications |
Flange Code | Code 62 |
Material | Steel |
Adapter Type | Flange Cap |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBP)
- WATER SOURCE Water Source TFV-200NL 2 in. Brass; Foot Valve (122065)
- PRINCE Cylinder, hyd, 2 1/2 Bore x 12 In Stroke (B250120ABAAA07B)
- MI-T-M Cog Belt, Ax39 (11-0057)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X10X08)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Union- Large Hex (5306X05X05)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X03X02)
- WORLD WIDE FITTINGS Male Pipe Braze Connector (0404X16X16)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X12X08SS)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X10X10LN)
- World Wide Fittings Hydraulic Hoses & Fittings