Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flange Head Plug Code 61
Mfr # 1724X08
Zoro # G203654946
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Standards SAE
- Flange Code Code 61
- Adapter Type Flange Cap
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1724X08
- Zoro # G203654946
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Standards | SAE |
Flange Code | Code 61 |
Adapter Type | Flange Cap |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP557W)
- WESTWARD Trolley Mounted Grease Pump Kit, 120 lb (45CT54)
- SKF SKF-6203 2Z/C3, Single Row Ball Brgs, 6203 2ZC3 (6203 2Z/C3)
- BAILEY 40 GPM Valve: 1.0 NPT SIDE & TOP PORTS, Outlet Section (223016)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Male Pipe Tee (7605X12X12X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X16X12)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X20X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X10X08)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X10X08)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Swivel Straight (9315X08X04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs