Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe to Male Pipe Expander
Mfr # 3209X16X12
Zoro # G503653908
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Size 1 1-11-1/2
- Overall Length 2.18
- Fitting Thread Type 2 NPT
- Fitting Thread Type 1 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3209X16X12
- Zoro # G503653908
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-11-1/2 |
Overall Length | 2.18 |
Fitting Thread Size 2 | 3/4-14 |
Hex Size | 1.625 |
Overall Length (mm) | 55.372 |
Hex Size (mm) | 41.275 |
Details
Material | Steel |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.594 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC PILOT REGULATOR 3" (PR300-24)
- SMC Male Branch Tee, 8mm, TubexMale BSPT (KQ2T08-01AS)
- PLEWS-EDELMANN Pistol Grip Grease Gun, w/ 18" Whip Hose (30-416)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 50Teeth, RH, Bronze (GB1079)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X16)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X12X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X06X06LN)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X40)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X20)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X06X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X12X12LN)
- World Wide Fittings Hydraulic Hoses & Fittings