Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe to Male Pipe Expander
Mfr # 3209X16X08
Zoro # G803653974
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 NPT
- Fitting Thread Type 2 NPT
- Adapter Type Elbow and Straights
- Weight 0.572
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3209X16X08
- Zoro # G803653974
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | NPT |
Adapter Type | Elbow and Straights |
Weight | 0.572 |
End 2 Connection Type | Male |
End 1 Connection Type | Female |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-09196, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 09196 (09196)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB74 (2TB74)
- VIAIR Sealed Pressure Switch, 1/8"M NPT Port, 12 (90223)
- DAYTON 5V670 V-Belt, 67" Outside Length, 5/8" Top Width, 1 Ribs (13V740)
- WORLD WIDE FITTINGS Male JIC to Male JIC 90° Union Elbow (F5505X14X14)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X04X02)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X20X20)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X06X04)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X04X04)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X20X16)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 1-14, 1/2-14, Strt (FF2031T1008S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs