Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe to Male Pipe Expander
Mfr # 3209X12X08
Zoro # G103654077
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1.375
- Material Steel
- Fitting Thread Type 1 NPT
- Fitting Thread Size 1 3/4-14
- Fitting Thread Type 2 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3209X12X08
- Zoro # G103654077
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.375 |
Fitting Thread Size 1 | 3/4-14 |
Overall Length | 1.93 |
Fitting Thread Size 2 | 1/2-14 |
Overall Length (mm) | 49.022 |
Hex Size (mm) | 34.925 |
Details
Material | Steel |
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.384 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Female |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN751-8-16-M8-B Clevis Fork Joint Steel (8NXR4/CO)
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V410-15-24VDC, 5 Port, 2 Pos, Single, 1/2" NPT, 24VDC, Cv=2.79 (M4V410-15-24VDC)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X10X12)
- DIXON Filter Element, 40 Micron Filter Rating, For Use with F74 Filter (4338-05)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe Straight Hose Connector (4404X04X02)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug With Brown Vitron O Ring - Metric Thread (7238XM33)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X08X08SS)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X05)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel 90° Elbow (9406X02X04)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X12X12)
- ORBIT Orbit Underground 67992 0.50 DLk x 0.50 in. Male Pipe Thread; End Cap (133548)
- World Wide Fittings Hydraulic Hoses & Fittings