Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe to Male Pipe Expander
Mfr # 3209X08X08
Zoro # G003654078
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.87
- Fitting Thread Type 1 NPT
- Material Steel
- Fitting Thread Size 1 1/2-14
- Hex Size 1.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3209X08X08
- Zoro # G003654078
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.87 |
Fitting Thread Size 1 | 1/2-14 |
Hex Size | 1.125 |
Fitting Thread Size 2 | 1/2-14 |
Overall Length (mm) | 47.498 |
Hex Size (mm) | 28.575 |
Details
Fitting Thread Type 1 | NPT |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT |
Weight | 0.268 |
Body Material | Steel |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 75 ft Length, 300 psi (SLPL-675)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212FS)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, B (VEBM3558)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1037mm (SPZ1037)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe 90° Elbow (7455X06X04)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X04PFT)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X06X06SS)
- WORLD WIDE FITTINGS ORFS Mechanical Sleeve Stainless Steel (FS0319X16SSPF)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 45° Elbow (1803X12X12)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X04X04)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1/4-18, Coupling (2096-4S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs