Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe to Male Pipe Expander
Mfr # 3209X06X06
Zoro # G903653591
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Overall Length 1.44
- Hex Size 0.875
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 3209X06X06
- Zoro # G903653591
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.44 |
Hex Size | 0.875 |
Fitting Thread Size 2 | 3/8-18 |
Fitting Thread Size 1 | 3/8-18 |
Overall Length (mm) | 36.576 |
Hex Size (mm) | 22.225 |
Details
Fitting Thread Type 2 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Fitting Thread Type 1 | NPT |
Weight | 0.1313 |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Female |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Anti Seize Compound, Food, 16 oz, Can (16404)
- SLOAN Ebv136A Solenoid Assembly (3325453)
- PARKER GRESEN Hydraulic Selector Valve, 6 Way (DS-12)
- BESTORQ Aftermarket 106286 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A39 (A39)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X12X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X20XM42)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM14)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X16X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X06X06LN)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X14X12)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X16PFT)
- World Wide Fittings Hydraulic Hoses & Fittings