Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe to Male Pipe Expander
Mfr # 3209X04X08
Zoro # G403653596
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT
- Fitting Thread Type 1 NPT
- Material Steel
- End 2 Connection Type Male
- Adapter Type Elbow and Straights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 3209X04X08
- Zoro # G403653596
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | NPT |
Material | Steel |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/16 In, St (5X643)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04287, Pressure Line, 5 micron, Outside-In (MF0306447)
- A.O. SMITH Century Air Compressor Motor, 5 HP, 3450 RPM, 208-230V, ODP, P56 Frame (B385)
- BRENNAN INDUSTRIES 12FORB-12FORB-12FORB Tee Forged (6660-12-12-12-FG)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Bulkhead Tube Tee - With Locknut (F5725X08X08X08LN)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM42)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X08X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X08X08LN)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe Straight Hose Connector (4404X16X12)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable to Male JIC Run Tee (F5716X08X08X08)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs