Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe to Male Pipe Expander
Mfr # 3209X04X06
Zoro # G403653572
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 NPT
- Material Steel
- Fitting Thread Size 1 1/4-18
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 2 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3209X04X06
- Zoro # G403653572
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/4-18 |
Hex Size | 0.75 |
Fitting Thread Size 2 | 3/8-18 |
Overall Length | 1.41 |
Hex Size (mm) | 19.05 |
Overall Length (mm) | 35.814 |
Details
Fitting Thread Type 1 | NPT |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT |
Weight | 0.107 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Air Cooled Aftercooler, Max HP 40,245 CFM (CC200-1)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2DC)
- ARO Exhaust Port Flow Control, 1/4 In. NPT (20313-2)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1.25 (FC425-20X25)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X06PFT)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX20)
- WORLD WIDE FITTINGS JIC Male to Female Pipe Connector Stainless Steel (2405X16X12SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 45° Elbow - With Locknut (F5375X04X04LN)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X08X08LN)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X12X16)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male O-Ring Boss X 1/2" Male Pipe, Straight (6401-08-08-O)
- World Wide Fittings Hydraulic Hose Adapters & Plugs