Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe to Male Metric Straight Thread Adapter
Mfr # 7045X08X18
Zoro # G903653850
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.575
- Fitting Thread Type 1 NPT
- Fitting Thread Type 2 SAE Metric
- Hex Size 1.102
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7045X08X18
- Zoro # G903653850
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.575 |
Hex Size | 1.102 |
Fitting Thread Size 1 | 1/2-14 |
Fitting Thread Size 2 | M18X1.5 |
Overall Length (mm) | 40.005 |
Hex Size (mm) | 27.9908 |
Details
Material | Steel |
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | SAE Metric |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Body Material | Steel |
End 2 Connection Type | Male |
End 1 Connection Type | Female |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, A32/4L340, V-Belt 1/2 X 34 (A32/4L340)
- BESTORQ H Timing Belts (490H150)
- PIX Belt, BB, 21/32 x 173.6 in. OC (BB169)
- MILLENNIUM FILTER Hydraulic Filter, replaces CARQUEST 84857, Pressure Line, 3 micron (ZX-84857)
- WORLD WIDE FITTINGS Square Drive Pipe Plug (3179X04)
- WORLD WIDE FITTINGS Flareless Compression to Female Compression Swivel 90° Elbow (7506X06X06)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X16X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Union- Large Hex (5306X08X08)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X24X24)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX04SS)
- TOMPKINS Hydraulic Fitting-Steel02MP-04FP EXPANDER (5405-02-04)
- World Wide Fittings Hydraulic Hoses & Fittings