Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe to Male Metric Straight Thread Adapter
Mfr # 7045X06X16
Zoro # G503654011
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 3/8-18
- Standards International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Overall Length 1.335
- Hex Size 0.866
- Fitting Thread Size 2 M16X1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7045X06X16
- Zoro # G503654011
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 3/8-18 |
Overall Length | 1.335 |
Hex Size | 0.866 |
Fitting Thread Size 2 | M16X1.5 |
Overall Length (mm) | 33.909 |
Hex Size (mm) | 21.9964 |
Details
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | SAE Metric |
Material | Steel |
Body Material | Steel |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A25AN, 25 micron, Outside-In (MF0614933)
- CONTINENTAL CONTITECH 13X1030 AUTO V-BELT (13X1030)
- BOSTON Easy Couple Hose, 1" I.D., 50 ft. L, Blue (H20116BU-50)
- RULAND Shaft Collar, Clamp, 2Pc, 8mm, Steel (MSP-8-F)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X12X12X12)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X08X04SS)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X20X06)
- WORLD WIDE FITTINGS Female JIC Swivel to Male British Standard Pipe Parallel Straight Adapter (7022X12X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X06X08)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 45° Street Elbow (F3359X04X04)
- BRENNAN INDUSTRIES Adapter 1/2" Male O-Ring Boss X 3/4" Female Pipe Swivel, Straight (6900-08-12-O)
- World Wide Fittings Hydraulic Hose Adapters & Plugs