Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe to Male Metric Straight Thread Adapter
Mfr # 7045X06X14
Zoro # G303654273
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 M14X1.5
- Fitting Thread Type 1 NPT
- Material Steel
- Fitting Thread Size 1 3/8-18
- Fitting Thread Type 2 SAE Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7045X06X14
- Zoro # G303654273
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | M14X1.5 |
Fitting Thread Size 1 | 3/8-18 |
Hex Size | 0.866 |
Overall Length | 1.34 |
Hex Size (mm) | 21.9964 |
Overall Length (mm) | 34.036 |
Details
Fitting Thread Type 1 | NPT |
Material | Steel |
Fitting Thread Type 2 | SAE Metric |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 2 Connection Type | Male |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1/4-in 5-pc NPT Coupler/Plug Kit (Quick Connect Studs) (CMXZTSG1001NB)
- BESTORQ 280J10 Micro V Belt, 28 in Pitch Length, 0.92 in Top Width, 10 Ribs (280J10)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.95" OD (2BK2878)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-02-FKG0B)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X16)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X06X06)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X12X08)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X02X02)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X05X05)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X06X04)
- WORLD WIDE FITTINGS Female Pipe Tee Stainless Steel (5605X12X12X12SS)
- World Wide Fittings Hydraulic Hoses & Fittings