Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe to Male Metric Straight Thread Adapter
Mfr # 7045X04X14
Zoro # G603654171
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.285
- Fitting Thread Size 2 M14X1.5
- Fitting Thread Size 1 1/4-18
- Standards International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Fitting Thread Type 1 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7045X04X14
- Zoro # G603654171
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.285 |
Fitting Thread Size 2 | M14X1.5 |
Fitting Thread Size 1 | 1/4-18 |
Hex Size | 0.748 |
Overall Length (mm) | 32.639 |
Hex Size (mm) | 18.9992 |
Details
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Fitting Thread Type 1 | NPT |
Material | Steel |
Fitting Thread Type 2 | SAE Metric |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Body Material | Steel |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Tap Wrench, 3/8in-1 In (318-0280)
- CHICAGO RAWHIDE Small Bore Seals (15120)
- SPEEDAIRE Valve Cap (TTR4420406G)
- CHAMPION PNEUMATIC Valve Set (Z614)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X10X12)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X32)
- WORLD WIDE FITTINGS JIC to O-Ring Boss Stainless Steel (6400X06X06SS)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X08X06)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X04X06)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X16X04)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X08X08SS)
- World Wide Fittings Hydraulic Hoses & Fittings