Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe to Male British Standard Pipe Parallel Straight Adapter
Mfr # 7042X04X04
Zoro # G203654366
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.245
- Material Steel
- Fitting Thread Size 2 1/4-19
- Fitting Thread Size 1 1/4-18
- Fitting Thread Type 1 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7042X04X04
- Zoro # G203654366
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.245 |
Fitting Thread Size 2 | 1/4-19 |
Fitting Thread Size 1 | 1/4-18 |
Hex Size | 0.748 |
Hex Size (mm) | 18.9992 |
Overall Length (mm) | 31.623 |
Details
Material | Steel |
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | BSPP |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
End 1 Connection Type | Female |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Lubricant, Dry Film, Aerosol Can, PK12 (16401)
- D&D 24" Outside Length, 1/2" Top Width, 1 Ribs (AX22)
- MAIN FILTER MP FILTRI HP1352A25AN Replacement/Interchange Hydraulic Filter (MF0058644)
- TRITAN Tapered Roller Bearing Set, 0.75-in. Bore Dia., 1.78-in. Outside Dia., 0.61-in. Width (LM11949/10)
- WORLD WIDE FITTINGS JIC to O-Ring 90° Elbow Stainless Steel (6801X06X06SS)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X02)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X20X20X20)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X20)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X04X04X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X10X04)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/8-12, 1-1/16-12, Strt (FF1010-2012S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs