Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe To Female Pipe Swivel Straight
Mfr # 9255X08X08
Zoro # G803656203
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1
- Fitting Thread Type 2 NPT Swivel
- Length 1.84
- Fitting Thread Type 1 NPT
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9255X08X08
- Zoro # G803656203
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1 |
Length | 1.84 |
Overall Length | 1.56 |
Fitting Thread Size 2 | 1/2-14 |
Fitting Thread Size 1 | 1/2-14 |
Overall Length (mm) | 39.624 |
Hex Size (mm) | 25.4 |
Details
Fitting Thread Type 2 | NPT Swivel |
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Weight | 0.22 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Hex | 1 |
End 1 Hex (Metric) | 25.4 |
End 2 Connection Type | Female |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 0.625in, 0.06in. Thick (TRB1018)
- MACNAUGHT Air operated Oil pump 5:1, NPT (T512)
- PIX Belt, SPZ, 10 x 1987mm LP (SPZ1987)
- COILHOSE PNEUMATICS ARO Coupler 3/8" FPT 1/4" (CO 141)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X08X08)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X04X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow - Metric Hex (4506X04X04MH)
- WORLD WIDE FITTINGS Male JIC to Male British Pipe Straight Thread 45° Elbow (7100X12X12)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel 90° Elbow (9406X08X12)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight - Long (5316X06X06)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X08X08LN)
- World Wide Fittings Hydraulic Hoses & Fittings