Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe To Female Pipe Swivel Straight
Mfr # 9255X04X04
Zoro # G003656362
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.688
- Overall Length 1.23
- Fitting Thread Type 2 NPT Swivel
- Length 1.42
- Fitting Thread Size 2 1/4-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9255X04X04
- Zoro # G003656362
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.688 |
Overall Length | 1.23 |
Length | 1.42 |
Fitting Thread Size 2 | 1/4-18 |
Fitting Thread Size 1 | 1/4-18 |
Hex Size (mm) | 17.4752 |
Overall Length (mm) | 31.242 |
Details
Fitting Thread Type 2 | NPT Swivel |
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Weight | 0.1 |
End 1 Hex (Metric) | 17.4752 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Hex | 0.688 |
End 2 Connection Type | Female |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Ftting Drive Type Assort, 100 pcss (DISP-GFDR100)
- GATES T-Bolt Clamp Hose Clamp, 32768 (32768)
- LEESON Parallel Shaft Gearmotors, 90V (M1115024.00)
- DYNABRADE Idler Arm (11420)
- WORLD WIDE FITTINGS 90° Female Pipe Elbow Stainless Steel (5504X06X06SS)
- WORLD WIDE FITTINGS Male British Standard Pipe Parallel to Male British Standard Pipe Parallel Straight Nipple (9022X08X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X16X12)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female JIC Swivel Branch Tee (F5707X12X12X12)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X10X10)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X24X24)
- BRENNAN INDUSTRIES 16FJ-10MJ Straight Reducer (1Pc/Rigid) (2406-16-10)
- World Wide Fittings Hydraulic Hoses & Fittings