Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe To Female Pipe Swivel 45° Elbow
Mfr # 9385X20X20
Zoro # G903655779
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1.88
- Fitting Thread Type 2 NPT Swivel
- Fitting Thread Size 1 1-1/4-11-1/2
- Fitting Thread Size 2 1-1/4-11-1/2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 9385X20X20
- Zoro # G903655779
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.88 |
Fitting Thread Size 1 | 1-1/4-11-1/2 |
Fitting Thread Size 2 | 1-1/4-11-1/2 |
Hex Size (mm) | 47.752 |
Details
Fitting Thread Type 2 | NPT Swivel |
Material | Steel |
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 1.26 |
End 1 Hex (Metric) | 47.752 |
End 1 Connection Type | Female |
End 1 Hex | 1.88 |
Body Material | Steel |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1500 Metric V-Belt, 1500mm Outside Length, 13mm Top Width, 1 Ribs (XPA1500)
- DIXON Watts Standard Regulator, 1/4" (R119-02C)
- FESTO Piloted Check Valve HGL-3/8-B (HGL-3/8-B)
- SPEEDAIRE FRL, 3/4 In. NPT, 142 cfm, 250 psi (7D740)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X16X16X16)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X05X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM14)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X10X08)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X06X06)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X06X06)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/4-18, Straight, 1.45In (2083-4-4S)
- World Wide Fittings Hydraulic Hoses & Fittings