Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe To Female Pipe Swivel 45° Elbow
Mfr # 9385X08X08
Zoro # G903655427
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1/2-14
- Fitting Thread Type 2 NPT Swivel
- Fitting Thread Size 1 1/2-14
- Hex Size 1.06
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 9385X08X08
- Zoro # G903655427
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/2-14 |
Fitting Thread Size 1 | 1/2-14 |
Hex Size | 1.06 |
Hex Size (mm) | 26.924 |
Details
Fitting Thread Type 2 | NPT Swivel |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | NPT |
Weight | 0.3 |
End 2 Connection Type | Female |
End 1 Hex (Metric) | 25.4 |
End 1 Connection Type | Female |
Adapter Type | Elbow and Straights |
End 1 Hex | 1 |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USDI ZnBearing, 5/8"ID, 1-1/2"OD, 1.606", Flng OD (WF4048-2RS)
- FESTO Push-In Fitting QBMF-10-32-UNF-1/4-U (QBMF-10-32-UNF-1/4-U)
- CLIMAX METAL PRODUCTS 10mm ID Metric Set Screw Coup, Ss (MRC-10-S)
- LOC-LINE Hose Segments, Gray, 3/4", 25ft., 54Pcs (69540-G)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - Metric Hex (4325X10X10MH)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X12X22)
- WORLD WIDE FITTINGS JIC Reducer/Expander Stainless Steel (2406X06X04SS)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X24X12)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X06X06)
- WORLD WIDE FITTINGS Flareless Cap Stainless Steel (C0304CX06SS)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MOR (6400-10-10)
- World Wide Fittings Hydraulic Hose Adapters & Plugs