Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe To Female Pipe Swivel 45° Elbow
Mfr # 9385X06X06
Zoro # G903655557
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Size 1 3/8-18
- Fitting Thread Size 2 3/8-18
- Hex Size 0.88
- Fitting Thread Type 2 NPT Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9385X06X06
- Zoro # G903655557
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 3/8-18 |
Fitting Thread Size 2 | 3/8-18 |
Hex Size | 0.88 |
Hex Size (mm) | 22.352 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT Swivel |
Fitting Thread Type 1 | NPT |
Material | Steel |
Weight | 0.218 |
Body Material | Steel |
End 2 Connection Type | Female |
End 1 Hex (Metric) | 22.352 |
End 1 Connection Type | Female |
End 1 Hex | 0.88 |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-200 (F4B-SCM-200)
- ALL-SOURCE 1 Oz. Waterproof Plumber Grease (050035)
- BESTORQ Aftermarket MASSEY FERGUSON 210615M1 Replacement Belt, B91 (B91)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 7 1/2 HP, 230V AC Voltage, 215T Frame, 1,725 Nameplate RPM (L1510T)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X10X10)
- WORLD WIDE FITTINGS Male JIC to Male JIC 90° Union Elbow (F5505X12X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X06X04)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X16X12)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X12X12)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug Stainless Steel (5406HPX04SS)
- TOMPKINS Hydraulic Fitting-Stainless04MP-08FP EXPANDER-SS (SS-5405-04-08-FG)
- World Wide Fittings Hydraulic Hoses & Fittings