Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe To Female Pipe Swivel 45° Elbow
Mfr # 9385X04X04
Zoro # G203655479
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1/4-18
- Fitting Thread Type 2 NPT Swivel
- Hex Size 0.75
- Fitting Thread Size 2 1/4-18
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9385X04X04
- Zoro # G203655479
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/4-18 |
Hex Size | 0.75 |
Fitting Thread Size 2 | 1/4-18 |
Hex Size (mm) | 19.05 |
Details
Fitting Thread Type 2 | NPT Swivel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | NPT |
Material | Steel |
Weight | 0.14 |
End 1 Hex (Metric) | 17.526 |
End 1 Connection Type | Female |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Hex | 0.69 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 3/8 In, NPT x Tube (AS3201F-N03-11SD)
- GATES Hi-Power II Belts, B120 (B120)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-200D1)
- TIMKEN TIM-557S, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 557S (557S)
- WORLD WIDE FITTINGS JIC to Male Pipe 45° Elbow Stainless Steel (2503X08X06SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X04X04LN)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X10X10)
- WORLD WIDE FITTINGS Bonded Seal British (9900X10)
- WORLD WIDE FITTINGS Female Pipe Tee Stainless Steel (5605X16X16X16SS)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X24X24)
- TOMPKINS Hydraulic Fitting-Steel12MJ-16MOR 90 (6801-12-16)
- World Wide Fittings Hydraulic Hoses & Fittings