Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe to Female Pipe Hex Coupling
Mfr # 3309X24X24
Zoro # G303656406
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.93
- Fitting Thread Size 2 1-1/2-11-1/2
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 1 NPT
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3309X24X24
- Zoro # G303656406
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.93 |
Fitting Thread Size 2 | 1-1/2-11-1/2 |
Fitting Thread Size 1 | 1-1/2-11-1/2 |
Hex Size | 2.375 |
Overall Length (mm) | 49.022 |
Hex Size (mm) | 60.325 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | NPT |
Material | Steel |
Fitting Thread Type 2 | NPT |
Weight | 1.07 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Female |
End 2 Connection Type | Female |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 12 in OD (CA1200X087KW)
- POWERDRIVE Split Taper Bushing, Series B, 1-7/8 In (B 1 7/8)
- NUMAX 3 Gallon 1/2 HP Portable Electric Oil-Free Pancake Air Compressor Kit (S3GI12CK)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (63-190600-10)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel Straight (9255X12X12)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X12X16)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X08X04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X12)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X02X02)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight (2706X06X06)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X12X12)
- World Wide Fittings Hydraulic Hoses & Fittings