Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe to Female Pipe Hex Coupling
Mfr # 3309X08X08
Zoro # G303656093
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 NPT
- Overall Length 1.5
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Material Steel
- Hex Size 1.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3309X08X08
- Zoro # G303656093
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.5 |
Hex Size | 1.125 |
Fitting Thread Size 1 | 1/2-14 |
Fitting Thread Size 2 | 1/2-14 |
Hex Size (mm) | 28.575 |
Overall Length (mm) | 38.1 |
Details
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Fitting Thread Type 2 | NPT |
Weight | 0.2316 |
End 2 Connection Type | Female |
Body Material | Steel |
End 1 Connection Type | Female |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 19 # of Teeth (40B19F-1)
- NSK NSK 6313 C3, 6300 Series Single Row Deep Groove Ball Bearing (6313 C3)
- BROAN Motor and Wheel (97012038)
- CONTINENTAL CONTITECH 5L400 Cogged V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (5L400)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X10X04)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X12S)
- WORLD WIDE FITTINGS JIC to O-Ring Boss Stainless Steel (6400X12X10SS)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X10X08)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X08X06)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X04X14)
- TOMPKINS Hydraulic Fitting-Stainless06MJ-06MP 90-SS (SS-2501-06-06-FG)
- World Wide Fittings Hydraulic Hose Adapters & Plugs