Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe to Female Pipe Hex Coupling
Mfr # 3309X06X04
Zoro # G903655939
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.875
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Size 2 1/4-18
- Overall Length 1.13
- Fitting Thread Size 1 3/8-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3309X06X04
- Zoro # G903655939
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.875 |
Fitting Thread Size 2 | 1/4-18 |
Overall Length | 1.13 |
Fitting Thread Size 1 | 3/8-18 |
Overall Length (mm) | 28.702 |
Hex Size (mm) | 22.225 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | NPT |
Weight | 0.1196 |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
Body Material | Steel |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-5/8-XB)
- SMITH BEARING Track Roller, Yoke, Dia 1-3/4 In., V-Groove (VYR-6-1/2)
- MILTON G Style Plug, 3/8" FNPT, PK5 (1820)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (83050 OLP)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X12X16)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X08X06LN)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X12X12X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow - Long (F5425X04X02)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X06X08)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X12X12)
- TOMPKINS Hydraulic Fitting-Steel06MOR-04MP 90 (6806-06-04)
- World Wide Fittings Hydraulic Hoses & Fittings