Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe to Female Pipe Hex Coupling
Mfr # 3309X04X02
Zoro # G903655564
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 1 NPT
- Overall Length 1.13
- Hex Size 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3309X04X02
- Zoro # G903655564
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.13 |
Hex Size | 0.75 |
Fitting Thread Size 2 | 1/8-27 |
Fitting Thread Size 1 | 1/4-18 |
Hex Size (mm) | 19.05 |
Overall Length (mm) | 28.702 |
Details
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | NPT |
Weight | 0.0991 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Female |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 3/4" Hose Dia., 25 ft. Length, 500 psi (7900 OLP)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 2 5V 465 SDS (2 5V 465 SDS)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/2 PTR-SS)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-206)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X10X08LN)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X32)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X04X06LN)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male JIC Straight (FS6403X12X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X10X08X10)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X20X20)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12MOR (6403-12-12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs