Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe to Female Pipe Hex Coupling
Mfr # 3309X02X02
Zoro # G803655558
product price: $1.69
/ea
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1/8-27
- Fitting Thread Type 2 NPT
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Size 1 1/8-27
- Fitting Thread Type 1 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3309X02X02
- Zoro # G803655558
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/8-27 |
Fitting Thread Size 1 | 1/8-27 |
Hex Size | 0.625 |
Overall Length | 0.75 |
Hex Size (mm) | 15.875 |
Overall Length (mm) | 19.05 |
Details
Fitting Thread Type 2 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | NPT |
Material | Steel |
Weight | 0.0444 |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
Body Material | Steel |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 1.875 In Id X 1.1542 In W (467)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, Strt (9068-0616)
- TIMKEN TIM-JL69349, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, JL69349 (JL69349)
- LEGACY HOSE YELLOW AIR 1/2" X 25' (LMHFZ1225YW3)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X16X16)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X08X06)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X06X06X06)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X02X04)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X08X08SSLN)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM18)
- PARKER Hydraulic Hose Adapter, 1.06" L, 6600 psi (3/4 HP-SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs