Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe to Female Pipe 90° Elbow
Mfr # F3509X06X06
Zoro # G803653684
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Hex Size 0.88
- Fitting Thread Size 1 3/8-18
- Fitting Thread Type 2 NPT
- Fitting Thread Type 1 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F3509X06X06
- Zoro # G803653684
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.88 |
Fitting Thread Size 1 | 3/8-18 |
Fitting Thread Size 2 | 3/8-18 |
Hex Size (mm) | 22.352 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | NPT |
Material | Steel |
Weight | 0.214 |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Female |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp (RS18I-A125-208)
- FESTO Shut-Off Valve HE-3-QS-8 (HE-3-QS-8)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3204A25ANP01, Pressure Line, 25 micron (ZX-HP3204A25ANP01)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1108 X 1-1/8-KW BUSHING (1108 X 1-1/8-KW BUSHING)
- WORLD WIDE FITTINGS 45° Street Elbow Stainless Steel (5503X08X08SS)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X02X04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X32X32)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X32)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X04X04)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X04X02)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X12X12)
- World Wide Fittings Hydraulic Hoses & Fittings