Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe to Female Pipe 90° Elbow
Mfr # F3509X06X04
Zoro # G003653651
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 2 NPT
- Fitting Thread Type 1 NPT
- Hex Size 0.88
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F3509X06X04
- Zoro # G003653651
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.88 |
Fitting Thread Size 1 | 3/8-18 |
Fitting Thread Size 2 | 1/4-18 |
Hex Size (mm) | 22.352 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | NPT |
Material | Steel |
Weight | 0.24 |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Stroke Control Kit For Hydraulic Cylinders: 1-3/4 To 2.0 Rods, 237073 (237073)
- HONEYWELL Two-Way, 1/2 In NPT Valve, 0.47 Cv (V5862A2021)
- INGERSOLL-RAND Socket Retainer Kit (2115-K425)
- SOLBERG Silencer, 2 MNPT Out, 270 Max CFM (SLCRT200)
- WORLD WIDE FITTINGS Male JIC Plug (5229X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X08X12)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Parallel Straight Adapter (7002X12X08)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X12X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X12X12LN)
- WORLD WIDE FITTINGS Square Drive Pipe Plug (3179X02)
- TOMPKINS Hydraulic Fitting-Steel06FOR-06MP (6404-06-06)
- World Wide Fittings Hydraulic Hoses & Fittings