Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe To Female JIC Swivel Straight
Mfr # 9256X16X16
Zoro # G203654229
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.63
- Hex Size 1.5
- Overall Length 2.03
- Fitting Thread Size 2 1-5/16-12
- Fitting Thread Size 1 1-11-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9256X16X16
- Zoro # G203654229
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length | 2.63 |
Hex Size | 1.5 |
Overall Length | 2.03 |
Fitting Thread Size 2 | 1-5/16-12 |
Fitting Thread Size 1 | 1-11-1/2 |
Overall Length (mm) | 51.562 |
Hex Size (mm) | 38.1 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | NPT |
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Weight | 0.74 |
End 2 Connection Type | Female |
End 1 Hex (Metric) | 41.275 |
End 1 Connection Type | Female |
Body Material | Steel |
End 1 Hex | 1.625 |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Air Compressor, 1.0 HP, 120VAC, Tank 8 gal. (DC080500)
- ZORO SELECT Hose Clamp, 5 to 5-5/16 In, SAE 500, SS, PK5 (300110500)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting (NCDMB125-0500)
- DDS Shaft Seal, 14 x 20 x 3 mm., Nitrile Rubber (142003VG)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X08X04)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X08X06SS)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X08X08SS)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X04X02)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X12X12)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X12X06SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union (4325X08X08)
- World Wide Fittings Hydraulic Hoses & Fittings