Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe To Female JIC Swivel Straight
Mfr # 9256X06X06
Zoro # G003653767
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1.7
- Hex Size 0.688
- Fitting Thread Type 1 NPT
- Fitting Thread Size 1 3/8-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9256X06X06
- Zoro # G003653767
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length | 1.7 |
Hex Size | 0.688 |
Fitting Thread Size 1 | 3/8-18 |
Fitting Thread Size 2 | 9/16-18 |
Overall Length | 1.32 |
Overall Length (mm) | 33.528 |
Hex Size (mm) | 17.4752 |
Details
Material | Steel |
Fitting Thread Type 1 | NPT |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Weight | 0.15 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Female |
Body Material | Steel |
End 2 Connection Type | Female |
End 1 Hex (Metric) | 22.225 |
End 1 Hex | 0.875 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Micro V Belt, 38.6 in Pitch Length, 0.56 in Top Width, 4 Ribs (386K4)
- MAIN FILTER Hydraulic Filter, replaces WIX R38C10GV, Return Line, 10 micron, Outside-In (MF0577100)
- DRISLIDE Multi-Purpose Lube, 4 Oz. Plastic Bottle (DSL201)
- BROWNING 5 Groove Cast Iron Bushed Bore Multiple Variable Pitch Sheave - 5MVP80B94Q (5MVP80B94Q)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X04X04SS)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X16X04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X04X04)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X16X10)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X10X10)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X10X10SSLN)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-5/8-12 (2021-20-20S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs