No Product Image Available
World Wide Fittings

Female Pipe To Female JIC Swivel Straight


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
  • Fitting Thread Type 1 NPT
  • Material Steel
  • Adapter Type Elbow and Straights
  • Body Material Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
Fitting Thread Type 1 NPT
Material Steel
Adapter Type Elbow and Straights
Body Material Steel
End 2 Connection Type Female
End 1 Connection Type Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.