Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe to Female JIC Swivel 90° Elbow
Mfr # 6503X04X04
Zoro # G703653548
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Material Stainless Steel
- Fitting Thread Type 1 NPT
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Weight 0.1675
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6503X04X04
- Zoro # G703653548
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Material | Stainless Steel |
Fitting Thread Type 1 | NPT |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.1675 |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
Body Material | Stainless Steel |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-150-S Set Screw Collar (C-150-S)
- SKF SKF-1207, Self Aligning Ball Brgs, 1207 (1207)
- BANDO S3M-432 Poly Timing Belt, 130-S3M-432 Uk (130-S3M-432 UK)
- DAYTON DC Gearmotor, RPM 20, 24VDC (5LAG0)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X16)
- WORLD WIDE FITTINGS JIC Male to Female Pipe Connector Stainless Steel (2405X08X06SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X10X10LN)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X04X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Bulkhead Tube Tee - With Locknut (F5725X16X16X16LN)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X08X08)
- TOMPKINS Hydraulic Fitting-International12MJIS-12MBSPT (3223-12-12)
- World Wide Fittings Hydraulic Hoses & Fittings