Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe Tee Stainless Steel
Mfr # 5605X12X12X12SS
Zoro # G000452356
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Fitting Thread Type 2 NPT
- Fitting Thread Type 1 NPT
- Fitting Thread Size 2 3/4-14
- Fitting Thread Size 1 3/4-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5605X12X12X12SS
- Zoro # G000452356
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/4-14 |
Fitting Thread Size 1 | 3/4-14 |
Hex Size | 1.313 |
Hex Size (mm) | 33.3502 |
Details
Material | Stainless Steel |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | NPT |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Weight | 0.69 |
End 1 Connection Type | Female |
Adapter Type | Tee Adapters |
End 2 Connection Type | Female |
Body Material | Stainless Steel |
End 3 Connection Type | Female |
End 3 Thread | 3/4-14 |
End 3 Style | NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- FESTO Micro Filter LFMA-D-MINI-A (LFMA-D-MINI-A)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Blue (IGBL03830-50-G)
- WORLD WIDE FITTINGS JIC to O-Ring Boss Stainless Steel (6400X06X06SS)
- WORLD WIDE FITTINGS Male Pipe to Male British Standard Pipe Parallel Straight Adapter (7032X12X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X02)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow - Metric Hex (4506X12X12MH)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X08)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X06X14)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 7/16-20, Strt (2018-4-4S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs