Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe Tee Stainless Steel
Mfr # 5605X08X08X08SS
Zoro # G100452317
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1/2-14
- Material Stainless Steel
- Hex Size 1.063
- Fitting Thread Type 1 NPT
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 5605X08X08X08SS
- Zoro # G100452317
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/2-14 |
Hex Size | 1.063 |
Fitting Thread Size 1 | 1/2-14 |
Hex Size (mm) | 27.0002 |
Details
Material | Stainless Steel |
Fitting Thread Type 1 | NPT |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 2 | NPT |
Body Material | Stainless Steel |
Adapter Type | Tee Adapters |
End 3 Thread | 1/2-14 |
End 3 Style | NPT |
End 1 Connection Type | Female |
End 3 Connection Type | Female |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Connector, Coil (CHW)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/8 (4738-4-6B)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 22 # of Teeth (40B22)
- PARKER Filter Element, 5 Micron, 10 GPM, 150 PSI (933239Q)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 62 (1902X20)
- WORLD WIDE FITTINGS Flareless Union Tee Stainless Steel (C2603X06X06X06SS)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X06X06)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X16X12)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X10X08)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X06X04)
- PARKER Strt Connect, Zinc Stl, SAExORFS, 1/2In (8-6 F5OLO-S)
- World Wide Fittings Hydraulic Hoses & Fittings