Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe Tee Stainless Steel
Mfr # 5605X04X04X04SS
Zoro # G700452342
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT
- Fitting Thread Type 1 NPT
- Material Stainless Steel
- Fitting Thread Size 1 1/4-18
- Hex Size 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5605X04X04X04SS
- Zoro # G700452342
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/4-18 |
Hex Size | 0.75 |
Fitting Thread Size 2 | 1/4-18 |
Hex Size (mm) | 19.05 |
Details
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | NPT |
Material | Stainless Steel |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
End 3 Style | NPT |
End 2 Connection Type | Female |
Body Material | Stainless Steel |
Adapter Type | Tee Adapters |
End 3 Connection Type | Female |
End 1 Connection Type | Female |
End 3 Thread | 1/4-18 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 50X68X10-R2LS32-S (50X68X10-R2LS32-S)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPB12ALS)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 3.65" OD (3V3651)
- ENERPAC FZ1634, High Pressure Fitting, Adapter, 10,000 psi, Connection 1/2" NPTF Female to 3/8" NPTF Male (FZ1634)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X06X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X10X12)
- WORLD WIDE FITTINGS Bonded Seal British (9900X16)
- WORLD WIDE FITTINGS Flareless Compression to Male JIC Connector (C2402X08X08)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X16X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Bulkhead Tube Tee - With Locknut (F5725X16X16X16LN)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X02X02)
- World Wide Fittings Hydraulic Hoses & Fittings